Shop TURTLE WAX
See all product information
Create Account
20 Oz. Ice Spray Wax Spray Bottle, White, Synthetic
- Mfr # T477R
- Zoro # G4474897
product price:Â
$
10.59
/ea
Key Features
Container Type
Bottle
VOC Content
0.015
Color
White
Type
Synthetic
For Use With
Car, Motorcycles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T477R
- Zoro #
- G4474897
- UPC #
- 074660304778
- Country of Origin
- United States
- Item
- Spray Wax
- Container Type
- Bottle
- VOC Content
- 0.015
- Color
- White
- Type
- Synthetic
- For Use With
- Car, Motorcycles
- Appearance
- Thick Liquid
- Contains
- Water Wax
- pH
- 4.0
- Standards
- VOC Compliant
- Maximum pH Level
- 4
- Series
- Ice Spray Wax
- Application Method
- Sprayer
- Product Type
- Wax
- VOC Content Weight Percentage
- 1.2 %
- Product Form
- Liquid
- Wire Color
- White
Dimensions
- Container Size
- 20 fl oz
Description
Spray Wax, Product Type Wax, Series Ice Spray Wax, Container Type Bottle, Container Size 20 fl oz, Product Form Liquid, Color White, VOC Content Weight Percentage 1.2 Percent, Standards VOC Compliant, Application Method Sprayer, Maximum pH Level 4, Number of Sheets Not Applicable, Roll Length Not Applicable, Sheet Length Not Applicable, Sheet Material Not Applicable, Sheet Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.