Shop LEGRAND

Device Box, Black, Boxes

  • Mfr # OFR48-2
  • Zoro # G4474967

product price: 
$
222.99
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Boxes
Type
Raceway
Color
Black
For Use With
OFR Raceways
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OFR48-2
Zoro #
G4474967
UPC #
786776175165
Country of Origin
Mexico

Dimensions

Depth
2 1/4 in
Length
13 in
Width
7 in
Length (In.)
13 in
Height (In.)
2 1/4 in
Width (In.)
7 in
Length (Straight Wireway)
13 in
Overall Depth
2 1/4 in
Product Depth US
7.0 in
Product Width US
13.0 in
Product Height US
2.25 in
Fits Chest Size
Allows Multiple Services (Power A/V) At A Single Point-Of-Use, Removable Divider Can Be Aligned With Any Of The Raceway Channels, Side Facing Device Mounting Provides Low Profile With Space For Large Cable Bend Radius

Details

Item
Device Box
Fittings Sub-Category
Boxes
Type
Raceway
Color
Black
For Use With
OFR Raceways
Material
Steel
Number of Gangs
2
Standards
cETLus Listed, RoHS
Mounting
Screw On
Features
Allows Multiple Services (Power A/V) At A Single Point-Of-Use, Removable Divider Can Be Aligned With Any Of The Raceway Channels, Side Facing Device Mounting Provides Low Profile With Space For Large Cable Bend Radius
Number of Channels
4
Material of Construction
Steel
Backing
Non-Adhesive
Voltage
300.0 V
Series
OFR
Box Type
Gang
Cover Closure
Snap On
Application Sector
Commercial
Standard
cETLus Listed Surface Metal Raceway: Report Number G100217061CRT-001
Special Features
Lowest profile overfloor raceway available in the industry, Attaches directly to floor covering, no need to alter carpeting, tile or wood, Full compliment of fittings and activations, Multiple channel base provides space for power, communications and A/V requirements, Meets ADA Accessibility Guidelines for ADA Standard 4.5, UL and cUL Listed raceway
Product Volume US
204.75 cu in
ETL Listed
Yes
Product Line
Wiremold
Shell Material
Steel
Wire Color
Black

Description

Device Box, Series OFR, Material of Construction Steel, Number of Channels 4, Box Type Gang, Cover Closure Snap On, Color Black, Height (In.) 2 1/4 in, Length (In.) 13 in, Width (In.) 7 in, For Use With OFR Raceways, Features Allows Multiple Services (Power A/V) At A Single Point-Of-Use, Removable Divider Can Be Aligned With Any Of The Raceway Channels, Side Facing Device Mounting Provides Low Profile With Space For Large Cable Bend Radius, Mounting Screw On, Standards cETLus Listed, RoHS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.