1 Piece Pliers QuickSet Comfort Grip Slim Multi-Component Grips Handle
- Mfr # 87 22 250 SBA
- Zoro # G4481526
product price:Â
$
49.99
/ea
Sold in multiples of 6 for
$299.94
Key Features
Overall Length
250mm
Features
Fully Open, Additional Fast Adjustment
Handle Type
Slim Multi-Component Grips
Material
Chrome Vanadium Electric Steel
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87 22 250 SBA
- Zoro #
- G4481526
- UPC #
- 843221021030
- Country of Origin
- Germany
- Item
- Pliers QuickSet Comfort Grip,10"
- Features
- Fully Open, Additional Fast Adjustment
- Handle Type
- Slim Multi-Component Grips
- Material
- Chrome Vanadium Electric Steel
- Number of Pieces
- 1
Dimensions
- Overall Length
- 250mm
Description
If you are looking for a tool that will help you complete your job quickly and efficiently, the KNIPEX 87 22 250 SBA Pliers QuickSet Comfort Grip, 10" is just what you need. The slim multi-component grips provide extra comfort and safety. They have a quick adjustment feature that allows you to work with ease and speed. The pliers' jaws can be fully opened so that they can fit around large objects with ease. Made of chrome vanadium electric steel, these pliers are designed to last long and resist corrosion well. You definitely want to invest in this Knipex 87 22 250 SBA Pliers QuickSet Comfort Grip, 10" as it will make your work easier and more enjoyable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.