Kayak or Canoe Paddle with Leash, 96" Long
- Mfr # PDWL96
- Zoro # G4485687
product price:Â
$
59.79
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
- PDWL96
- Zoro #
- G4485687
- UPC #
- 27077081671
- Country of Origin
- China
Description
Have more fun in the water with the Kuda 96" Canoe or Kayak Paddle with Leash. Easy to store and transport, the shaft separates into two halves. Paddle leash included, stretches up to 5 ft, with plastic clip and hook and loop clasp. Adjustable paddles have 3 locking positions. 1 - 1/8" diameter round shaft, constructed of T6 blade aluminum. Paddles constructed of fiberglass reinforced-polyethylene that is UV Stable, measure 18.5" L x 7.5" W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA