Flat Mop Frame, Hook-and-Loop Connection
- Mfr # VKN10516
- Zoro # G4513665
product price:Â
$
20.15
/ea
Key Features
Mop Pad Size
18 in x 5 in
Mop Connection Type
Hook-and-Loop
Mop End Type
Flat
Mop Type
Flat Mop Frame
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VKN10516
- Zoro #
- G4513665
- UPC #
- -
- Country of Origin
- China
Dimensions
- Mop Pad Size
- 18 in x 5 in
Details
- Mop Connection Type
- Hook-and-Loop
- Mop End Type
- Flat
- Mop Type
- Flat Mop Frame
- Item
- Flat Mop Frame
Description
18 inch Flat Mop Frame - Hook-and-Loop Connection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.