Digital Refractometer, Accuracy 0.1
- Mfr # 13940013
- Zoro # G4522174
product price:Â
$
495.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001
Accuracy
+/- 0.1%
Automatic Temperature Compensation
Yes
Includes
(2) AAA Batteries, Neck Lanyard, Storage Case
Range
0.0 to 50.0 Diesel Exhaust Fluid (Urea)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13940013
- Zoro #
- G4522174
- UPC #
- -
- Country of Origin
- Japan
- Item
- Refractometer
- Resolution
- 0.001
- Accuracy
- +/- 0.1%
- Automatic Temperature Compensation
- Yes
- Includes
- (2) AAA Batteries, Neck Lanyard, Storage Case
- Range
- 0.0 to 50.0 Diesel Exhaust Fluid (Urea)
- Function
- Diesel Exhaust Fluid, Known As Def/Adblue/Arla/Aus32
- Features
- (2) AAA Batteries, Detachable Neck Lanyard, Durable Storage Case
- Type
- Automatic
- Product Type
- Refractometer
- Test Parameters
- ARLA, AUS32-Diesel Exhaust Fluid, DEF
- Display Type
- Digital
- Temperature Compensation
- Automatic
Dimensions
- Width
- 2.125 in
- Length
- 3 29/32
- Manufacturers Warranty Length
- 1 yr
- Height
- 1.06
- Overall Depth
- 3 7/8 in
- Overall Height
- 1 in
- Manufacturer Warranty Length
- 1 yr
- Overall Width
- 2 1/8 in
Description
Refractometer, Automatic, Range 0.0 to 50.0 Diesel Exhaust Fluid (Urea), Automatic Temperature Compensation Yes, Accuracy +/- 0.1 Percent, Resolution 0.001, Function Diesel Exhaust Fluid, Known As Def/Adblue/Arla/Aus32, Features (2) AAA Batteries, Detachable Neck Lanyard, Durable Storage Case, Length 3 29/32, Width 2 1/8, Height 1.06, Includes (2) AAA Batteries, Neck Lanyard, Storage Case, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.