Shop POWERS
See all product information
Create Account
Retainer, Dial Insert
- Mfr # 227-166
- Zoro # G4525053
product price:Â
$
39.35
/ea
Key Features
Sub-Category
Gaskets, Hardware and O-Rings
Material
Chrome-Plated Brass
Finish
Chrome
Material of Construction
Brass
Size
1-3/4" Dia.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 227-166
- Zoro #
- G4525053
- UPC #
- 098268819359
- Country of Origin
- United States
Dimensions
- Size
- 1-3/4" Dia.
Details
- Sub-Category
- Gaskets, Hardware and O-Rings
- Material
- Chrome-Plated Brass
- Finish
- Chrome
- Material of Construction
- Brass
- Item
- Retainer, Dial Insert
- Includes Handle
- Handle Not Included
- Includes Check Stop
- Check Stop Not Included
- Includes Cartridge
- Cartridge Not Included
- Compatible Mfr. Model Number
- 420-335
- Includes Tub Spout
- Tub Spout Not Included
- Ligature Resistant
- No
- Includes Stem
- Stem Not Included
- ADA Compliance
- No
- Includes Valve
- Valve Not Included
- Includes Drain Stopper
- Drain Stopper Not Included
- Includes Trim Plate
- Trim Plate Not Included
- ADA Compliant
- Not ADA Compliant
- Product Type
- Retainer, Dial Insert
- Ligature-Resistant
- Not Ligature-Resistant
- Compatible Manufacturer Part Number
- 420-335
Description
Retainer, Dial Insert, ADA Compliance No, Ligature Resistant No, Number of Handles 0, Powers