This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5217401
- Zoro #
- G4526164
- UPC #
- 043859533947
- Country of Origin
- China
Dimensions
- Paper Size
- 8-1/2 x 11 in
- Compatible Paper Height
- 11 in
- Compatible Paper Width
- 8 1/2 in
Details
- Item
- Binding Machine
- Binding
- Wire
- Bind Method
- Manual
- Bind Capacity
- 130
- Punch Method
- Manual
- Punch Capacity
- 15
- Color
- Silver
- Includes
- Built-In Storage Tray, Edge Guide, Wire/Document Guide
- Features
- Punch Alignment, Rotary Edge Guide
- For Use With
- 30D534, 30D535, 30D536, 30D537, and 30D538
- Compatible Manufacturer Part Number
- 52098, 52138, 52146, 52309, 5293701
- Binding Coil Type
- Twin Loop Wire
- Compatible Product Type
- Documents
Description
Binding Machine, Binding Wire, Bind Method Manual, Bind Capacity 130, Punch Method Manual, Punch Capacity 15, Paper Size 8-1/2 x 11 in, Color Silver, Features Punch Alignment, Rotary Edge Guide, For Use With 30D534, 30D535, 30D536, 30D537, and 30D538, Includes Built-In Storage Tray, Edge Guide, Wire/Document Guide