Shop TP-LINK

TL-SG108 - 8 Port Gigabit Unmanaged Ethernet Network Switch

  • Mfr # TLSG108
  • Zoro # G4526463

product price: 
$
35.79
/ea

Key Features

Height
1"
Width
6.2"
Standards
CE, FCC, IEEE 802.1P, IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
Depth
4"
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TLSG108
Zoro #
G4526463
UPC #
845973021153
Country of Origin
Unknown
Item
Ethernet Switch
Standards
CE, FCC, IEEE 802.1P, IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
Color
Black
Includes
8-Port 10/100/1000Mbps Desktop Switch, Power Adapter, User Guide
Material
Steel
Power Source
Power Adapter
System Requirements
Operating Systems: Microsoft Windows 98SE, NT, 2000, XP, Vista or Windows 7, Mac OS X, NetWare, UNIX, Linux
Product Type
Ethernet Switch
Mounting
Desktop
Total Number of Network Ports
8
USB
No
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
Gigabit Ethernet
Manageable
No
Number of Network (RJ-45) Ports
8
Network Technology
10/100/1000Base-T
Management Port
No
Network (RJ-45)
Yes
Media Type Supported
Twisted Pair
Uplink Port
No
Power Consumption
3.30 W
Networking Standards
IEEE 802.3i, IEEE 802.3ab, IEEE 802.3x, IEEE 802.1p, IEEE 802.3u
Port/Expansion Slot Details
8 x Gigabit Ethernet Network
Mounting Type
Desktop
Environmentally Friendly
Yes
Layer Supported
2
Housing Material
Steel

Dimensions

Height
1"
Width
6.2"
Depth
4"

Description

8-port Desktop Gigabit Switch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.