Shop POWERS
See all product information
Create Account
Stem Assembly
- Mfr # 420-139
- Zoro # G4529752
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Stems and Cartridges
Material
Brass
Material of Construction
Brass
Includes
(1) O-Ring, (1) Stem, Gasket, Plunger, Retainer, Spring
Size
2-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 420-139
- Zoro #
- G4529752
- UPC #
- 098268819465
- Country of Origin
- United States
Dimensions
- Size
- 2-7/16 in
- Length (In.)
- 2 7/16
- Overall Length
- 2 7/16 in
- Wire Rope Length
- 2 7/16 in
- Length
- 2 7/16 in
Details
- Sub-Category
- Stems and Cartridges
- Material
- Brass
- Material of Construction
- Brass
- Includes
- (1) O-Ring, (1) Stem, Gasket, Plunger, Retainer, Spring
- Item
- Cartridge
- For Use With Mfr. Model Number
- Series E420
- Use With Water Temp.
- Hot/Cold
- Product Type
- Cartridge
- Compatible Manufacturer Part Number
- Series E420
- For Water Temperature
- Hot/Cold
- Compatible Series
- HydroGuard 420
- Compatible Brand
- Powers
Description
Cartridge, For Use With Mfr. Model Number Series E420, Use With Water Temp. Hot/Cold