Shop ALTEK SPECTACLE KITS
See all product information
Create Account
Spectacle Insert, Polycarbonate
- Mfr # Alt-00U
- Zoro # G4531256
product price:Â
$
29.39
/ea
Key Features
For Use With
Cairns, Scott AV2000
Material
Polycarbonate
Includes
Insert Only
Compatible with Series
AV2000
Compatible with Brand
Cairns, Scott
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Alt-00U
- Zoro #
- G4531256
- UPC #
- -
- Country of Origin
- Canada
Details
- Item
- Spectacle Insert
- For Use With
- Cairns, Scott AV2000
- Material
- Polycarbonate
- Includes
- Insert Only
- Compatible with Series
- AV2000
- Compatible with Brand
- Cairns, Scott
- Includes Lens
- No
- Frame Material
- Polycarbonate
- Compatible with Manufacturer Part Number
- Alt-00U
- Shell Material
- Polycarbonate
- Compatible Series
- AV2000
- Compatible Product Type
- Cairns, Scott AV2000
Description
Spectacle Insert, Includes Lens No, For Use With Cairns, Scott AV2000, Compatible with Brand Cairns, Scott, Compatible with Series AV2000, Frame Material Polycarbonate, Includes Insert Only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.