Spectacle Kit, Insert/Frm/Head Strap/Case
- Mfr # Alt-2001Ab
- Zoro # G4536585
product price:Â
$
62.15
/ea
Key Features
For Use With
Scott AV3000
Material
Polycarbonate
Includes
Frame, Head Strap and Case, Insert
Compatible with Series
AV3000
Compatible with Brand
Scott
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Alt-2001Ab
- Zoro #
- G4536585
- UPC #
- -
- Country of Origin
- Multiple
Details
- Item
- Spectacle Kit
- For Use With
- Scott AV3000
- Material
- Polycarbonate
- Includes
- Frame, Head Strap and Case, Insert
- Compatible with Series
- AV3000
- Compatible with Brand
- Scott
- Frame Material
- Polycarbonate
- Includes Lens
- No
- Compatible with Manufacturer Part Number
- Alt-2001AB
- Shell Material
- Polycarbonate
- Compatible Series
- AV3000
Description
Spectacle Kit, Includes Lens No, For Use With Scott AV3000, Compatible with Brand Scott, Compatible with Series AV3000, Frame Material Polycarbonate, Includes Frame, Head Strap and Case, Insert
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.