Shop XANTREX
See all product information
Create Account
LinkPRO Battery Monitor
Mfr # 84-2031-00
Zoro # G4543974
product price:Â
$
327.99
/ea
Free Shipping & Returns
Key Features
Features
Displays Time Remaining; Communication/Expansion Port; Stores a Wide Range of History Events in Internal Memory; Advanced Programmable Alarm Relay; Battery Temperature Sensor Input
Standards
CE and E-mark Certified
Depth
3.1 in
Includes
500 Amp Shunt
Type
Battery Monitor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84-2031-00
- Zoro #
- G4543974
- UPC #
- 687873687950
- Country of Origin
- Taiwan, Province of China
- Features
- Displays Time Remaining; Communication/Expansion Port; Stores a Wide Range of History Events in Internal Memory; Advanced Programmable Alarm Relay; Battery Temperature Sensor Input
- Standards
- CE and E-mark Certified
- Includes
- 500 Amp Shunt
- Type
- Battery Monitor
- Marketing Information
- Shunt Selection Feature; Clear Backlit Lcd Display; Intuitive User Interface; Second Battery Input
- Series
- LinkPRO
- Supply Voltage Range
- 9 to 35V DC
Description
Xantrex LinkPRO Battery Monitor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.