Shop JONARD TOOLS
See all product information
Create Account
Punchdown Tool, 66 Blade
- Mfr # EPD-91466
- Zoro # G4548607
product price:Â
$
43.95
/ea
Key Features
Blade Type
Terminate/Cut; Terminate Only
Includes
Blade, Built-In Hook/Spudger, Tool
Battery Operated/Manual
Manual
Description/Special Features
Color Coded Yellow On The Cut Side, Combination Hook/Spudger Stored In The Chassis, Enlarged Blade Storage Compartment, Ergonomic, For Wire Termination, Hi/Low Impact Setting
For Use With
Data/Voice Jacks and Panels with 66 Blade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EPD-91466
- Zoro #
- G4548607
- UPC #
- 811490014909
- Country of Origin
- China
- Item
- Punch Down Tool
- Blade Type
- Terminate/Cut; Terminate Only
- Includes
- Blade, Built-In Hook/Spudger, Tool
- Battery Operated/Manual
- Manual
- Description/Special Features
- Color Coded Yellow On The Cut Side, Combination Hook/Spudger Stored In The Chassis, Enlarged Blade Storage Compartment, Ergonomic, For Wire Termination, Hi/Low Impact Setting
- For Use With
- Data/Voice Jacks and Panels with 66 Blade
- Product Type
- Punch Down Tool
- Handle Type
- Cushion
- Number of Blades Included
- 1
- Compatible Product Type
- Data/Voice Jacks and Panels with Blade
- Compatible Block Type
- 66
- Special Features
- Color Coded Yellow On The Cut Side, Combination Hook/Spudger Stored In The Chassis, Enlarged Blade Storage Compartment, Ergonomic, For Wire Termination, Hi/Low Impact Setting
- Power Source
- Manual
- Product Main Color
- Yellowand Blue
- Block Type
- 66
- Color
- Yellow and Blue
Description
Punch Down Tool, Blade Type Terminate/Cut; Terminate Only, Includes Blade, Built-In Hook/Spudger, Tool, Compatible Block Type 66, Compatible Product Type Data/Voice Jacks and Panels with Blade, Handle Type Cushion, Number of Blades Included 1, Power Source Manual, Product Type Punch Down Tool, Special Features Color Coded Yellow On The Cut Side, Combination Hook/Spudger Stored In The Chassis, Enlarged Blade Storage Compartment, Ergonomic, For Wire Termination, Hi/Low Impact Setting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.