Shop INSIZE
See all product information
Create Account
Connector
- Mfr # ISM-ZS50-EP20X
- Zoro # G4558520
product price:Â
$
613.99
/ea
Free Shipping & Returns
Key Features
Optical Field of View
12 mm
Includes
Field
Working Distance
4.53 in
For Use With
ISM-ZS50
Optical Magnification
20X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ISM-ZS50-EP20X
- Zoro #
- G4558520
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Connector
- Optical Field of View
- 12 mm
- Includes
- Field
- Working Distance
- 4.53 in
- For Use With
- ISM-ZS50
- Optical Magnification
- 20X
- Product Type
- Eyepiece
- Compatible Product Type
- Stereo Microscopes
- Compatible with Manufacturer Model Number
- ISM-ZS
Description
Auxiliary LED Light Source, For Use With ISM-ZS50, Includes Eyepiece, WF20X, View Field 0.47 In. dia.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.