Shop HALTEC
See all product information
Create Account
Valve Fishing Tool, 24 In
- Mfr # TL-645-24
- Zoro # G4559396
product price:Â
$
5.55
/ea
Key Features
Material
Metal
Color
Silver
Used For
Tires, Wheels
Features
Combines Valve Core Wrench and Deflating Pin with Flexible Cable for Fishing Valve Through Rim Hole
Includes
Valve Installer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TL-645-24
- Zoro #
- G4559396
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Valve Fishing Tool
- Material
- Metal
- Color
- Silver
- Used For
- Tires, Wheels
- Features
- Combines Valve Core Wrench and Deflating Pin with Flexible Cable for Fishing Valve Through Rim Hole
- Includes
- Valve Installer
- Product Type
- Standard Bore Valve Fishing Tool
- Shell Material
- Metal
- Wire Color
- Silver
- Traction Material
- Metal
Dimensions
- Overall Height
- 24 in
- Overall Diameter
- 1/8 in
- Overall Width
- 1/8 in
- Overall Length
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
- Fits Chest Size
- Combines Valve Core Wrench and Deflating Pin with Flexible Cable for Fishing Valve Through Rim Hole
Description
Valve Fishing Tool, Product Type Standard Bore Valve Fishing Tool, Material Metal, Overall Length 24 in, Overall Width 1/8 in, Overall Height 24 in, Overall Diameter 1/8 in, Color Silver, Includes Valve Installer, Features Combines Valve Core Wrench and Deflating Pin with Flexible Cable for Fishing Valve Through Rim Hole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.