InspectionMirror, Rectangular, Acrylic, 25"
- Mfr # 321S-A
- Zoro # G4559947
product price:Â
$
36.69
/ea
Key Features
Mirror Size (In.)
1-7/8 x 2-1/2
Shape
Rectangular
Swivel Type
Swivel
Material
Acrylic
Length (In.)
25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 321S-A
- Zoro #
- G4559947
- UPC #
- 682241216305
- Country of Origin
- United States
Dimensions
- Mirror Size (In.)
- 1-7/8 x 2-1/2
- Length (In.)
- 25
- Compressed Length
- 25 in
- Mirror Width
- 1 7/8 in
- Mirror Length
- 2 1/2 in
- Fits Chest Size
- Slim Profile
Description
Inspection Mirror, Base Type Standard, Compressed Length 25 in, Extended Length - Maximum Not Applicable, Handle Material Vinyl, Handle Style Knurled, Included Wheels Not Applicable, Magnification Not Applicable, Mirror Adjustment - Maximum 180 Degrees , Mirror Diameter Not Applicable, Mirror Length 2 1/2 in, Mirror Width 1 7/8 in, Mirror Material Acrylic, Mirror Shape Rectangular, Mirror Surface Shape Flat, Shaft Type Fixed, Use Location Indoor, Outdoor, Features Slim Profile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.