Shop ZORO SELECT
See all product information
Create Account
Electrode Holder, 400A
- Mfr # 19N782
- Zoro # G4565662
product price:Â
$
15.69
/ea
Key Features
For Use With
Arc Welder
Welding Processes
Stick Welding (SMAW)
Features
1/4 in Rod, Twist Grip
Application
Electrode holder
Amps AC
400 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19N782
- Zoro #
- G4565662
- UPC #
- 190735397497
- Country of Origin
- India
Dimensions
- For Maximum Electrode Diameter
- 1/4 in
- Holder Cable Socket Diameter
- 1/4 in
- Fits Chest Size
- 1/4 in Rod, Twist Grip
Details
- Item
- Electrode Holder
- For Use With
- Arc Welder
- Welding Processes
- Stick Welding (SMAW)
- Features
- 1/4 in Rod, Twist Grip
- Application
- Electrode holder
- Amps AC
- 400 A
- Cable Connection
- 1/0
- Includes
- Bush, Hex Key
- Weight
- 17.1 oz
- Duty Rating
- Medium Duty
- Cable Connection Type
- Ball Point Screw
- Wire Gauge
- 1/0
- Holder Jaw Material
- Copper Alloy
- Type
- Twist-Style
- Maximum Current
- 400 A
Description
Electrode Holder, Maximum Current 400 A, Duty Rating Medium Duty, Holder Jaw Material Copper Alloy, Type Twist-Style, Welding Processes Stick Welding (SMAW), Wire Gauge 1/0, Cable Connection Type Ball Point Screw, Holder Cable Socket Diameter 1/4 in, Features 1/4 in Rod, Twist Grip, For Maximum Electrode Diameter 1/4 in, Includes Bush, Hex Key, Weight 17.1 oz
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.