Headstrap
- Mfr # 702009
- Zoro # G4572461
product price:Â
$
20.55
/ea
Key Features
For Use With
Opti-Fit Full Face Respirators
Color
Black
Series
Opti-Fit
Compatible with Series
Opti-Fit
Compatible with Brand
NORTH(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 702009
- Zoro #
- G4572461
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Head Strap
- For Use With
- Opti-Fit Full Face Respirators
- Color
- Black
- Series
- Opti-Fit
- Compatible with Series
- Opti-Fit
- Compatible with Brand
- NORTH(R)
- System Type
- Full Facepiece Respirator
- Brand and Series
- Opti-Fit
- Compatible with Manufacturer Part Number
- 752000, 762000, 772000
- Compatible Series
- Opti-Fit
- Wire Color
- Black
- Compatible Product Type
- Opti-Fit Full Face Respirators
Description
Item Head Strap, For Use With Opti-Fit Full Face Respirators, Compatible with Brand Honeywell North, Compatible with Series Opti-Fit, Compatible with Manufacturer Part Number 752000, 762000, 772000, Opti-Fit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.