Shop IMPACT PRODUCTS
See all product information
Create Account
Wall Bracket, Rectangular, Blue
- Mfr # 802-90-LA002
- Zoro # G4577894
product price:Â
$
18.19
/ea
Key Features
Color
Blue
Material
Chrome
Overall Length
5 1/8 in
Overall Width
8 in
For Use With
Gallon Containers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 802-90-LA002
- Zoro #
- G4577894
- UPC #
- -
- Country of Origin
- United States
- Color
- Blue
- Material
- Chrome
- For Use With
- Gallon Containers
- Item
- Rack
- Holds
- (1) 1 gal Container
- Finish
- Epoxy
- For Product Type
- Canisters/Buckets
- Frame Finish
- Epoxy Coated
- Shell Material
- Chrome
- Wire Color
- Blue
- Compatible Product Type
- Gallon Containers
Dimensions
- Overall Length
- 5 1/8 in
- Overall Width
- 8 in
- Size
- Gallon
- Length
- 5 1/8 in
- Height
- 4 3/8 in
- Width
- 5 in
- Overall Height
- 6 5/8 in
- Overall Depth
- 5 1/8 in
- For Container Size
- 1 gal
- Wire Rope Length
- 5 1/8 in
Description
Rack, Color Blue, For Product Type Canisters/Buckets, Overall Length 5 1/8 in, Overall Width 8 in, Overall Height 6 5/8 in, Overall Depth 5 1/8 in, For Use With Gallon Containers, Holds (1) 1 gal Container, For Container Size 1 gal, Frame Finish Epoxy Coated, Material Chrome, Mounting Location Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.