Shop ZORO SELECT
See all product information
Create Account
W" Strap, Flat-Hook, Yellow
- Mfr # 55ET68
- Zoro # G4589016
product price:Â
$
30.69
/ea
Key Features
Color
Yellow
Cargo Tie Down End Type
Flat Hook
Cargo Tie Down Adjustment
Winch (Not Included)
For Use With
Multipurpose
Standards
WSTDA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55ET68
- Zoro #
- G4589016
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 4 in
- Overall Length
- 27 ft
- Cargo Tie Down Length
- 27 ft
- Cargo Tie Down Width
- 4 in
- Wire Rope Length
- 27 ft
- Length
- 27 ft
Details
- Item
- Winch Strap
- Color
- Yellow
- Cargo Tie Down End Type
- Flat Hook
- Cargo Tie Down Adjustment
- Winch (Not Included)
- For Use With
- Multipurpose
- Standards
- WSTDA
- End Type
- Flat-Hook
- Cargo Tie Down Material
- Polyester
- Item - Cargo Tie Downs
- Tie Down Strap
- Working Load Limit
- 5,000 lb
- Adjustment Type
- Winch
- Breaking Strength
- 15,000 lb
- Cargo Tie Down End Material
- Steel
- End Material
- Steel
- Reinforcement Properties
- General Purpose
- Tensile Strength
- 15,000 lb/in
- Tie Down Material
- Polyester
- Wire Color
- Yellow
Description
Winch Strap, Working Load Limit 5,000 lb, Color Yellow, End Type Flat-Hook, Tensile Strength 15,000 lb/in, Tie Down Material Polyester, Overall Width 4 in, Reinforcement Properties General Purpose, Fixed End Length Not Applicable, Overall Length 27 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Winch, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Winch Strap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.