Bathroom/Kitchen Stem, Ceramic
- Mfr # 11-4307
- Zoro # G4589453
product price:Â
$
23.15
/ea
Key Features
Sub-Category
Stems and Cartridges
Fits Brand
American Standard
Material
Brass
Finish
Brass
Material of Construction
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11-4307
- Zoro #
- G4589453
- UPC #
- 026607410639
- Country of Origin
- United States
Dimensions
- Size
- 2-1/8 in
- Overall Height
- 2 1/8 in
Details
- Sub-Category
- Stems and Cartridges
- Fits Brand
- American Standard
- Material
- Brass
- Finish
- Brass
- Material of Construction
- Brass
- Includes
- (1) Cartridge
- For Use With
- American Standard
- Item
- Stem
- Use With Water Temp.
- Hot/Cold
- Product Type
- Stem
- Compatible Brand
- American Standard
- For Water Temperature
- Hot/Cold
- Compatible Series
- Faucet Replacement Valve
- Cartridge Type
- Ceramic Disc
- Turn Direction
- Single Handle
- Shell Material
- Brass
Description
Stem, Fits Brand American Standard, Finish Brass, Use With Water Temp. Hot/Cold
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.