Shop WIHA

80 pc Insulated Tool Set, SAE, Rolling Tool Case

  • Mfr # 32800
  • Zoro # G4596051

product price: 
$
1,959.98
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Measurement Type
SAE
Includes
Watertight Rolling Tool Case
Insulated / Uninsulated
Insulated
Number of Pieces
79
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
32800
Zoro #
G4596051
UPC #
084705328003
Country of Origin
Germany
Measurement Type
SAE
Includes
Watertight Rolling Tool Case
Insulated / Uninsulated
Insulated
Number of Pieces
79
Number of Measuring Tools
1
Nonsparking
No
Screwdrivers Included
Slotted 2.5, 3, 3.5, 4, 4.5, 5.5, 6, 6.5, 8, 10mm, Phillips #0, #1, #2, #3, Slotted Phillips Terminal Drivers #1, #2, Square Recess #1, #2
Sockets Included
(14) 3/8" Dr 12 pt. Sockets: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 13, 14, 15, 17, 19, 20, 22mm
Max. Use Voltage
1,000V AC
Tool Storage Type Included
Case
Tool Families Included
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Measuring and Testing Tools, Pliers, Sockets and Accessories, Wrenches
Number of Pliers
6
Number of Screwdrivers
18
Number of Nut Drivers and Nutsetters
12
Number of Cutting Tools
2
Hex and Torx Keys Included
(2) Hex L-Keys 1/2 in, 10mm, (10) T-Handle Hex Drivers 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 4, 5, 6, 8mm, (9) Torx(R) Drivers T6, T7, T8, T9, T10, T15, T20, T25, T30
Number of Electrical and Telecomm Tools
3
Standards
ASTM F 1505-01; EN/IEC 60900; CSA
Number of Sockets and Accessories
16
Tool Storage Included
Yes
Wrenches Included
(1) Adjustable Wrench
Item
Insulated Tool Kit
Number of Hex and Torx Keys
21
Nut Drivers Included
7/32", 1/4", 5/16", 3/8", 7/16", 5mm, 5.5mm, 6mm, 7mm, 8mm, 10mm, 13mm
Electrical and Telecomm Tools Included
6-5/16 in Cable Cutter, 6-5/16 in Wire Stripper, Class III Voltage Detector
Measuring Tools Included
Job Site Folding Ruler 78 in
Pliers Included
(1) Specialty Pliers, (2) Lineman's Pliers, (3) Long-Nose Pliers
Sockets and Accessories Included
3/8 in Dr 12 pt. Sockets 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 13, 14, 15, 17, 19, 20, 22mm, 3/8 in Dr Ratchet, 3/8 in Dr Extension 5 in
Cutting Tools Included
(1) Cable Cutter, (1) Knife
Tool Kit Product Grouping
Insulated Tool Kits
Number of Wrenches
1
Nut Drivers and Nutsetters Included
7/32 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 5mm, 5.5mm, 6mm, 7mm, 8mm, 10mm, 13mm Nut Drivers
Voltage Rating
1,000 V AC
Tool Storage Type
Rolling Tool Case
Number of Screwdrivers, Keys, and Bits
51
Number of Plumbing Tools
0
Foam Inserts Included
No
Number of Striking and Struck Tools
0
Miscellaneous Tools Included
None
HVAC Tools Included
None
Number of Measuring and Testing Tools
1
Number of Putty Knives and Scrapers
0
Sockets, Drive Tools, and Accessories Included
(1) Accessory, (1) Drive Tool, (14) Sockets
Non-Sparking
No
Measuring and Testing Tools Included
(1) Ruler
Insulated
Insulated
Number of HVAC Tools
0
Number of Miscellaneous Tools
0
Screwdrivers, Keys, and Bits Included
(10) Slotted Screwdrivers, (12) Hex Keys, (12) Nut Drivers, (2) Square Screwdrivers, (6) Phillips Screwdrivers, (9) Torx Keys
Electrical and Telecom Tools Included
(1) Voltage Detector, (1) Wire Stripper
Number of Electrical and Telecom Tools
2
Striking and Struck Tools Included
None
Plumbing Tools Included
None
Number of Inspection and Retrieving Tools
0
Putty Knives and Scrapers Included
None
Abrasives and Finishing Tools Included
None
Number of Abrasives and Finishing Tools
0
Number of Sockets, Drive Tools, and Accessories
16
Inspection and Retrieving Tools Included
None

Dimensions

Drive Size
3/8"
Drive Size1
1/2 in; 9/16 in; 5/8 in; 11/16 in; 3/4 in; 13/16 in; 7/8 in

Description

When it comes to working on an electrical or telecomm network, you want the best. That's why you need the WIHA TOOLS 32800 Insulated Tool Set. It contains a selection of tools that are essential for your project. This 80-piece set is insulated and can be used on live electrical equipment, such as household appliances and power tools. The kit includes 7 nut drivers and 7 nutsetters ranging from 5mm to 13mm in size, so you will always have the right tool for the job. In addition, there are 6 electrical and telecomm tools including a cable cutter, wire stripper and voltage detector; plus measuring tools like a folding ruler; cutting tools like an electricians knife; wrenches; and 8 adjustable wrenches. With WIHA TOOLS' 32800 Insulated Tool Set in hand, you can feel assured that you have the right tool on hand when working with electrical or telecomm networks.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.