This item is Discontinued.

Bunn Gray/Stainless Steel 50 oz Coffee Maker 52700

This item is Discontinued.

Bunn

Gray/Stainless Steel 50 oz Coffee Maker (Discontinued)

Mfr # 52700
Zoro # G4598384
UPC # 72504133676
Country of Origin China
Category Coffee Makers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
52700
Zoro #
G4598384
UPC #
72504133676
Country of Origin
China
Item
Coffee Maker
Capacity
50 fl oz
Color
Gray/Stainless Steel
Material
Stainless Steel Plastic
Standards
UL Listed
Number of Cups
10
Includes
10-Cup Thermal Carafe, Coffee Funnel, (25) Filters
Carafe Material
Glass
Warming Stations
1
Brewing Capacity
50 oz

Description

BUNNĀ® 10-Cup Speed Brew Elite CSB2G Coffee Maker, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.