This item is Discontinued.

Hp OfficeJet 200 Wireless Mobile Printer CZ993A#B1H

This item is Discontinued.

Hp

OfficeJet 200 Wireless Mobile Printer (Discontinued)

Mfr # CZ993A#B1H
Zoro # G4598865
UPC # 889894401991
Country of Origin Thailand
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CZ993A#B1H
Zoro #
G4598865
UPC #
889894401991
Country of Origin
Thailand
Printer Model
OfficeJet 200
Print Speed
7 ppm
Printer Display
LCD Display
Item
Inkjet Printer
Print Speed (Black)
10 ppm
Print Resolution (Black)
1200 x 1200 dpi
Scanner Type
Inkjet
Operating System Compatibility
Windows 7, 8, 10
Features
Wireless Printing
Network Capable
Yes
Connector/Port/Interface
USB; Wi-Fi
Includes
HP 62 Tricolor Ink Cartridge; HP 62 Black Ink Cartridge; CD; Setup Poster; Power Cord
Standards
Energy Star Rated; EPA/CPG Compliant
Network Ready
Yes
LCD Display
Yes
Network Types
802.11b/g/n Wireless
Print Resolution (Color)
4800 x 4800 dpi
First Page Out
12 s
Paper Input Capacity (Sheets)
50
Borderless Printing
Yes
Wireless Printing
Yes
Monthly Duty Cycle (Pages)
500
Maximum Memory
128 MB
Paper Feeder Type
Roll Feed; Sheet Feed
Package Contents
OfficeJet 200 Mobile Printer, HP 62 Tricolor Ink Cartridge (~165 pages), HP 62 Black Ink Cartridge (~200 pages), SW CD, Setup Poster, Power Cord
Duplex Printing
Manual
Maximum Color Print Speed (ppm)
19
Processor Speed
525 MHz
USB
Yes
Environmentally Friendly
Yes
Recommended Use
Photo Print
Environmental Certification
Electronic Product Environmental Assessment Tool (EPEAT)
Maximum Memory Supported
128 MB
Wireless Print Technology
Wi-Fi Direct, HP ePrint
Energy Star
Yes
Input Voltage
230 V AC, 120 V AC
Maximum Print Resolution (dpi)
4800 x 1200
Standard Input Media Capacity
50 Sheets
Maximum Mono Print Speed (ppm)
20
Wireless LAN
Yes
Number of Input/Multipurpose Trays Installed
1
Power Source
AC Supply
B&W or Color Output
Color

Dimensions

Width
14.3"
Depth
7.3"
Height
2.7"
Screen Size
2"
Media Size
B5 - 6.90" x 9.80", DL Envelope - 4.30" x 8.60", L - 4.68" x 3.50", C6 Envelope - 4.48" x 6.68", C5 Envelope - 3.37" x 9", 5" x 7", Custom Size, 5" x 6.97", B5 (JIS), A5 - 5.80" x 8.30", Ofuku Hagaki, ISO B5, 2L, Photo - 4" x 6", Legal - 8.50" x 14", Japanese Postcard, A2 Envelope, A6 - 4.10" x 5.80", A4 - 8.30" x 11.70"

Description

Make the world your office with powerful portable printingno network necessary. The HP OffieJet 200 Mobile printer is quick, quiet printer delivers more pages per cartridge and has a long-lasting battery life. Set the pace for success wherever you go. Keep moving through the day with fast print speeds. Power through the workday. Charge from home, in your car or office, and more.


  • Easy portable printing wherever you need it.
  • Simply print from your laptop or mobile devices wirelessly, with or without a router.
  • This durable, compact printer fits in your car, backpack, and more, for convenient printing anywhere.
  • Lead the way with fast, easy mobile printing.
  • Reduce charging interruptions with a long-lasting battery.
  • Stay productive with a large and easy-to-use control panel.
  • High-powered quality and reliability.
  • Minimize disruptions with premium design and quiet performance; impress clients, without noisy interruptions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.