Knurled Knobs, internal thread, inch
- Mfr # K0247.1A16
- Zoro # G4600297
product price:Â
$
2.25
/ea
Sold in multiples of 4 for
$9.00
Key Features
Color
Red
Material
Thermoplastic/Steel
Thread Size
#10-32
Thread Style
Internal Thread
Measurement Type
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0247.1A16
- Zoro #
- G4600297
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thread Size
- #10-32
Details
- Color
- Red
- Material
- Thermoplastic/Steel
- Thread Style
- Internal Thread
- Measurement Type
- Inch
Description
Knurled Knob Size: 1 D=10-32 D1=21 H=22 Thermoplastic Black RAL 7021, Components: Steel, Cap: Red RAL 3020. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.