Spectacle Insert, Polycarbonate
- Mfr # Alt-00B
- Zoro # G4608843
product price:Â
$
29.39
/ea
Key Features
For Use With
Draeger Panorama Nova, MSA Ultravue, Phalanx, Ultra Filter, Ultra Twin
Material
Polycarbonate
Includes
Insert Only
Compatible with Series
Panorama Nova, Phalanx, Ultra Filter, Ultra Twin, Ultravue
Compatible with Brand
Draeger, MSA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Alt-00B
- Zoro #
- G4608843
- UPC #
- -
- Country of Origin
- Canada
- Item
- Spectacle Insert
- For Use With
- Draeger Panorama Nova, MSA Ultravue, Phalanx, Ultra Filter, Ultra Twin
- Material
- Polycarbonate
- Includes
- Insert Only
- Compatible with Series
- Panorama Nova, Phalanx, Ultra Filter, Ultra Twin, Ultravue
- Compatible with Brand
- Draeger, MSA
- Compatible with Manufacturer Part Number
- Alt-00B
- Includes Lens
- No
- Frame Material
- Polycarbonate
- Shell Material
- Polycarbonate
- Compatible Series
- Panorama Nova, Phalanx, Ultra Filter, Ultra Twin, Ultravue
- Compatible Product Type
- Draeger Panorama Nova, MSA Ultravue, Phalanx, Ultra Filter, Ultra Twin
Description
Spectacle Insert, Includes Lens No, For Use With Draeger Panorama Nova, MSA Ultravue, Phalanx, Ultra Filter, Ultra Twin, Compatible with Brand Draeger, MSA, Compatible with Series Panorama Nova, Phalanx, Ultra Filter, Ultra Twin, Ultravue, Frame Material Polycarbonate, Includes Insert Only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.