Knurled Knobs, internal thread, inch

  • Mfr # K0247.3A46
  • Zoro # G4609458
product price: 
$
3.29
/ea
Sold in multiples of 4 for $13.16

Key Features

Color
Red
Material
Thermoplastic/Steel
Thread Size
3/8"-16
Thread Style
Internal Thread
Measurement Type
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K0247.3A46
Zoro #
G4609458
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
3/8"-16

Details

Color
Red
Material
Thermoplastic/Steel
Thread Style
Internal Thread
Measurement Type
Inch

Description

Knurled Knob Size: 3 D=3/8-16 D1=34 H=36 Thermoplastic Black RAL 7021, Components: Steel, Cap: Red RAL 3020. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & reviews