Spectacle Insert, Polycarbonate
- Mfr # Alt-00C
- Zoro # G4612946
product price:Â
$
28.19
/ea
Key Features
For Use With
20/20 Opti-Fit, 20/20 Plus and Opti-Fit, 3000, 3200, Advantage 4000, Firehawk, G1, MSA Ultra Elite, Survivair 20/20
Material
Polycarbonate
Includes
Insert Only
Compatible with Series
& G1, 20/20, 20/20 Plus, 3000, 3200, 4000, Firehawk, Ultra Elite
Compatible with Brand
MSA, Survivair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Alt-00C
- Zoro #
- G4612946
- UPC #
- -
- Country of Origin
- Canada
Details
- Item
- Spectacle Insert
- For Use With
- 20/20 Opti-Fit, 20/20 Plus and Opti-Fit, 3000, 3200, Advantage 4000, Firehawk, G1, MSA Ultra Elite, Survivair 20/20
- Material
- Polycarbonate
- Includes
- Insert Only
- Compatible with Series
- & G1, 20/20, 20/20 Plus, 3000, 3200, 4000, Firehawk, Ultra Elite
- Compatible with Brand
- MSA, Survivair
- Frame Material
- Polycarbonate
- Includes Lens
- No
- Compatible with Manufacturer Part Number
- Alt-00C
- Shell Material
- Polycarbonate
- Compatible Series
- & G1, 20/20, 20/20 Plus, 3000, 3200, 4000, Firehawk, Ultra Elite
- Compatible Product Type
- 20/20 Opti-Fit, 20/20 Plus and Opti-Fit, 3000, 3200, Advantage 4000, Firehawk, G1, MSA Ultra Elite, Survivair 20/20
Description
Spectacle Insert, Includes Lens No, For Use With 20/20 Opti-Fit, 20/20 Plus and Opti-Fit, 3000, 3200, Advantage 4000, Firehawk, G1, MSA Ultra Elite, Survivair 20/20, Compatible with Brand MSA, Survivair, Compatible with Series & G1, 20/20, 20/20 Plus, 3000, 3200, 4000, Firehawk, Ultra Elite, Frame Material Polycarbonate, Includes Insert Only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.