Shop KIPP
See all product information
Create Account
Knurled Knobs aluminum
- Mfr # K1099.27085
- Zoro # G4618637
product price:Â
$
11.25
/ea
Sold in multiples of 2 for $22.50
Key Features
Base Dia. (In.)
8 mm
Diameter
27 mm
Height
18 mm
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1099.27085
- Zoro #
- G4618637
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Base Dia. (In.)
- 8 mm
- Diameter
- 27 mm
- Height
- 18 mm
Details
- Material
- Aluminum
- Item
- Knurled Knobs
Description
Knurled Knob Clamping With Grub Screw D1=27 H=18 Aluminum, Black Anodized, Components: Thermoplastic, Components: Gray RAL 7035. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.