Shop KIPP
See all product information
Create Account
Knurled Knobs, external thread, metric
- Mfr # K0247.01057X12
- Zoro # G4628647
product price:Â
$
3.55
/ea
Sold in multiples of 4 for
$14.20
Key Features
Color
Yellow
Material
Thermoplastic/Stainless Steel
Thread Size
M5x12
Thread Type
External Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0247.01057X12
- Zoro #
- G4628647
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thread Size
- M5x12
Details
- Color
- Yellow
- Material
- Thermoplastic/Stainless Steel
- Thread Type
- External Thread
Description
Knurled Knob Size: 1 D=M05X12 D1=21 H=22 Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Yellow RAL 1021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.