Shop KIPP
See all product information
Create Account
Mushroom Knobs, external thread, inch
- Mfr # K0251.A37X20
- Zoro # G4631447
product price:Â
$
4.69
/ea
Sold in multiples of 2 for $9.38
Key Features
Length
20 mm
Color
Black/Yellow
Inside Diameter
5/16 in
Material
Thermoplastic/Steel
Thread Style
External Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0251.A37X20
- Zoro #
- G4631447
- UPC #
- -
- Country of Origin
- Germany
- Color
- Black/Yellow
- Material
- Thermoplastic/Steel
- Thread Style
- External Thread
- Measurement Type
- Inch
Description
Mushroom Knob Size: 3 D=5/16-18X20 D1=33, Thermoplastic Black RAL 7021, Components: Steel, Cap: Yellow RAL 1021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.