Shop KIPP
See all product information
Create Account
Mushroom Knobs, internal thread, inch
- Mfr # K0251.A36
- Zoro # G4632689
product price:Â
$
4.35
/ea
Sold in multiples of 2 for
$8.70
Key Features
Color
Black/Red
Material
Thermoplastic/Steel
Inside Diameter
5/16 in
Diameter
33 mm
Measurement Type
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0251.A36
- Zoro #
- G4632689
- UPC #
- -
- Country of Origin
- Germany
- Color
- Black/Red
- Material
- Thermoplastic/Steel
- Measurement Type
- Inch
- Thread Style
- Internal Thread
Dimensions
- Inside Diameter
- 5/16 in
- Diameter
- 33 mm
Description
Mushroom Knob Size: 3 D=5/16-18 D1=33, Thermoplastic Black RAL 7021, Components: Steel, Cap: Red RAL 3020. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.