Shop KIPP
See all product information
Create Account
Hinges plastic
- Mfr # K0435.502828
- Zoro # G4664837
product price:Â
$
10.35
/ea
Sold in multiples of 2 for
$20.70
Key Features
Material
Thermoplastic/Stainless Steel
Barrel Height
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0435.502828
- Zoro #
- G4664837
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Barrel Height
- 9 mm
Details
- Item
- Plastic Hinge
- Material
- Thermoplastic/Stainless Steel
Description
Hinge 97X48, Thermoplastic Black, Components: Stainless Steel, A1=27.5, A2=27.5, A3=48.5, A4=48.5. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.