Mushroom Knobs, external thread, metric
- Mfr # K0251.0067X15
- Zoro # G4667488
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Color
Black/Yellow
Material
Thermoplastic/Stainless Steel
Length
15 mm
Inside Diameter
M6
Diameter
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0251.0067X15
- Zoro #
- G4667488
- UPC #
- -
- Country of Origin
- Germany
- Color
- Black/Yellow
- Material
- Thermoplastic/Stainless Steel
- Thread Style
- External Thread
- Measurement Type
- Metric
Dimensions
- Length
- 15 mm
- Inside Diameter
- M6
- Diameter
- 25 mm
Description
Mushroom Knob Size: 2 D=M06X15 D1=25, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Yellow RAL 1021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.