Hinges plastic
- Mfr # K0435.251528
- Zoro # G4670814
product price:Â
$
10.65
/ea
Sold in multiples of 2 for
$21.30
Key Features
Style
Plastic Hinge
Material
Thermoplastic/Stainless Steel
Height
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0435.251528
- Zoro #
- G4670814
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Height
- 9 mm
Details
- Style
- Plastic Hinge
- Material
- Thermoplastic/Stainless Steel
Description
Hinge 74,5X48, Thermoplastic Black, Components: Stainless Steel, A1=15, A2=27.5, A3=26, A4=48.5. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.