Ignite Flood - Flush Mount - Black
- Mfr # 20641
- Zoro # G4672158
product price:Â
$
224.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20641
- Zoro #
- G4672158
- UPC #
- 849774014994
- Country of Origin
- United States
Description
Ignite Flush Mount Flood - Black. Most vehicles have very inadequate backup lighting, which can be a major safety problem. RIGID makes it easy to add compact and powerful backup lighting to any vehicle with the RIGID Ignite Backup Kit. The Ignite Series Accessory Lights are small but pack a lot of power with 1000 raw lumens in a light that measures just 1.4" x 1.4" x 2". The Backup Light Kits are available with a pair of either flush mount or surface mount Ignite lights along with mounting brackets and related hardware. While a wiring harness is not included, the powerful LEDs in each light consume less than one amp each, so powering them is often as easy as tapping into the vehicle' s existing backup lighting circuit.. Features: Available in Black Only RIGID' s Smallest Forward Projecting Light. Small Package, Big Output. Low Minimum Voltage: 6-28 VDC. IP68 Compliant. Available only in Diffused. RIGID Quality & Performance. Smallest Flush Mount Light that RIGID Offers. Easy Install Specifications: Watts: 12. LED's: 1. Raw Lumens: 1000. Lux @ 10m: 9. Beam Distance: 59.5 m. Peak Beam Intensity: 884.5 cd.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.