Starch Indicator
- Mfr # R-5009-2
- Zoro # G4680496
product price:Â
$
17.59
/ea
Key Features
Includes
Reagent
For Use With
Colorimeter, Photometers
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-5009-2
- Zoro #
- G4680496
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Chemical Container Size
- 100 mL
Details
- Item
- Starch Indicator
- Includes
- Reagent
- For Use With
- Colorimeter, Photometers
- Chemical Container Type
- Bottle
- Chemical Grade
- Lab
- Chemical Container Material
- Plastic
- Chemical Formula
- (C6H10O5)n
- Product Type
- Starch Indicator
- Container Type
- Bottle
- REMOVE - Previous PI Node
- S
- Volume
- 100 mL
- Color
- Colorless
- Container Material
- Plastic
- Quantity
- 1
- Series
- Vario
- Compatible Product Type
- Colorimeter, Photometer
- Form
- Liquid
- Concentration
- 25 - 150 mg/L
- Number of Reactions
- 100
- Calibration Certificate
- No
- Application
- Water Analysis
- Wire Color
- Colorless
Description
Starch Indicator, Concentration 25 - 150 mg/L, CAS Number Not Applicable, Molecular Weight Not Applicable, Chemical Formula (C6H10O5)n, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 mL, Chemical Family Type Solution, Calibration Certificate No, Shelf Life Not Applicable, Shipping Restrictions Not Applicable, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.