Plastic Cover for Split-Bolt Conctr, 4str
- Mfr # SC2/0
- Zoro # G4680514
product price:Â
$
7.99
/ea
Key Features
Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
4 str to 1/0 str
Min. Tap Conductor w/1 Max. Main (AWG)
14 str
Material
Plastic
Pressure Bar Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC2/0
- Zoro #
- G4680514
- UPC #
- 781810553572
- Country of Origin
- United States
- Item
- Split Bolt Connector Cover
- Connects
- Copper to Copper Wire
- Wire Range w/Equal Main and Tap (AWG)
- 4 str to 1/0 str
- Min. Tap Conductor w/1 Max. Main (AWG)
- 14 str
- Material
- Plastic
- Pressure Bar Material
- Copper
- Standards
- UL 468A, UL 468B, UL 486D
- Head style
- Hex Head
- Compatible Manufacturer Model Number
- KS25, KSA2
- Compatible with Product Type
- Copper to Copper Wire
- Compatible with Head Style
- Hex Head
- RoHS Compliant
- Yes
- Maximum Voltage
- 600 V AC
- Head Style
- Hex Head
- Standards - Industry Standards Met
- UL468A-468B
- Type
- SC
- Trade Name
- SERVIT®
- Application
- For Used In Indoors Or Outdoors Applications, KS25, KSA2
- Industry Standard(s)
- UL468A-468B
- UL Listed
- Yes
- Connector Type
- Split Bolt
- Temperature Rating
- 194
- Shell Material
- Plastic
- Traction Material
- Plastic
Dimensions
- Overall Height
- 1.53 in
- For Maximum Run Wire Size
- 1/0 AWG
- Overall Length
- 2.3 in
- Overall Width
- 2 in
- For Minimum Run Wire Size
- 4 AWG
- For Maximum Tap Wire Size
- 1/0 AWG
- For Minimum Tap Wire Size
- 14 AWG
- Conductor Size
- 4-1/0 AWG
- Wire Rope Length
- 2.3 in
- Length
- 2.3 in
Description
Split Bolt Connector Cover, For Minimum Tap Wire Size 14 AWG, For Maximum Tap Wire Size 1/0 AWG, For Minimum Run Wire Size 4 AWG, For Maximum Run Wire Size 1/0 AWG, Maximum Voltage 600 V AC, Compatible Manufacturer Model Number KS25, KSA2, Material Plastic, Overall Height 1.53 in, Length 2.3 in, Overall Width 2 in, RoHS Compliant Yes, Standards UL 468A, UL 468B, UL 486D, Compatible Grainger Part Number 22A935, 22C163, Compatible with Head Style Hex Head
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.