Shop PRIME-LINE
See all product information
Create Account
Pull F/Flush Mount Chrm
- Mfr # C 1067
- Zoro # G4689508
product price:Â
$
10.35
/ea
Key Features
Material
Wood
Finish
Chrome
For Use With
Flush mounted patio door handles
Grip Length
9-7/8 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C 1067
- Zoro #
- G4689508
- UPC #
- 49793010674
- Country of Origin
- Taiwan, Province of China
- Material
- Wood
- Finish
- Chrome
- Item
- Patio Door Handle Pull
- For Use With
- Flush mounted patio door handles
Dimensions
- Grip Length
- 9-7/8 in.
Description
This deluxe sliding door pull handle is constructed from diecast and finished in polished chrome. It features 6-5/8in. hole centers. Its designed to be used on flush style locks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.