Shop BUSHNELL
See all product information
Create Account
Compact, Hunting Binoculars, 10 X 42 Magnification, Roof Prism, 293 ft Field of View
Mfr # 141042
Zoro # G4718542
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Magnification
10 x 42
Prism Type
Roof
Optical Lens Coating
Multi-Coated
Color
Black
Includes
Carrying Case, Neck Strap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 141042
- Zoro #
- G4718542
- UPC #
- 029757141040
- Country of Origin
- China
- Item
- Binoculars
- Magnification
- 10 x 42
- Prism Type
- Roof
- Optical Lens Coating
- Multi-Coated
- Color
- Black
- Includes
- Carrying Case, Neck Strap
- Field of View
- 293 ft
- Type
- Compact, Hunting
- Weight
- 1.48 lb
- Tripod Mountable
- Yes
- Min. Distance (Ft.)
- 23 ft
- Weather Resistant
- Slip Resistant, Shock Resistant, Armored
- For Use With
- Hunting, Outdoor
- Construction
- Rubber Armor
- Eye Relief
- 14.7 mm
- Material
- Rubber
- Vision Features
- Night Vision
Description
Binocular, Magnification 10 x 42, Field of View 293 ft., Prism Type Roof, Length (In.) 3-1/4, Width (In.) 6-1/8, Height (In.) 7-1/4, Lens Coating Multi, Min. Distance (Ft.) 23, Tripod Mountable Yes, Weight 1.3 lb., Includes Neck Strap and Carrying Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.