Shop SMITH EQUIPMENT

Cutting Tip, SC

  • Mfr # SC60-1
  • Zoro # G4729216

product price: 
$
31.99
/ea

Key Features

Series
SC Heavy Duty
For Use With
38 scfh preheat, 85 scfh cutting
Flame Type
Medium Preheat
Gas Service
Propylene
Oxygen Pressure
10 psi preheat, 40 psi cutting
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SC60-1
Zoro #
G4729216
UPC #
014495017016
Country of Origin
United States

Dimensions

Tip Size
1
Steel Thickness
5/8 in
Maximum Cutting Thickness
5/8 in
Kerf Width
0.08 in
Minimum Cutting Thickness
1/2 in

Details

Item
Cutting Tip
Series
SC Heavy Duty
For Use With
38 scfh preheat, 85 scfh cutting
Flame Type
Medium Preheat
Gas Service
Propylene
Oxygen Pressure
10 psi preheat, 40 psi cutting
Fuel Pressure
10 psi preheat
Acetylene Pressure
10 psi Propylene
Oxygen Flow
85 scfh
Acetylene Flow
9 scfh Propylene
Cuts To (In.)
5/8"
Tip Series
SC60
Compatible Manufacturer
Smith
Compatible Fuel Type
Propylene
Fuel Flow Rate
9 scfh (Preheat Propylene)
For Torch Type
Handheld, Machine
Tip Design
Two Piece
Oxygen Flow Rate
38 scfh (Preheat), 85 scfh (Cutting)
Pressure Rating (Fuel)
10 psig (Preheat Propylene)
Compatible Cutting Attachment
SC205, SC209
Compatible Torch Manufacturer Part Number
SC175, SC179, SC220, SC225, SC225S, SC229, SC229S, SC360, SC365, SC369, SC770, SC772A, SC781A, SC929, SC930, SC935, SC939, SC940, SC945, SC949, SC960, SC965, SC969
Pressure Rating (Oxygen)
10 psig (Preheat), 40 psig (Reg Cutting), 40 psig (Torch Cutting)
Maximum Cutting Speed
17 in/min
Compatible Cutting Torch Series
DG, SC

Description

Cutting Tip, Compatible Fuel Type Propylene, For Torch Type Handheld, Machine, Tip Series SC60, Tip Size 1, Tip Design Two Piece, Minimum Cutting Thickness 1/2 in, Maximum Cutting Thickness 5/8 in, Compatible Cutting Torch Series DG, SC, Compatible Cutting Attachment SC205, SC209, Compatible Manufacturer Smith

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.