Shop HAWS
See all product information
Create Account
Drain Strainer
- Mfr # 6463PCP
- Zoro # G4729921
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Haws
Material
Washer: Fiber
Size
2-1/4" dia.
Finish
Polished Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6463PCP
- Zoro #
- G4729921
- UPC #
- 611970342283
- Country of Origin
- United States
Dimensions
- Size
- 2-1/4" dia.
Details
- Item
- Drain Strainer
- Fits Brand
- Haws
- Material
- Washer: Fiber
- Finish
- Polished Chrome Plated
Description
Drain Strainer,Chrome-Plated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.