Sole Inserts MEDIUM/RED
- Mfr # 3761-M
- Zoro # G4749799
product price:Â
$
15.19
/ea
Sold in multiples of 3 for
$45.57
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3761-M
- Zoro #
- G4749799
- UPC #
- 840539040388
- Country of Origin
- New Zealand
Description
For use with the Tubbease Hoof Sock (Item #3760). This EVA sole pad fits into the Tubbease Hoof Sock for additional comfort for the horse and longevity of the boot. Washable.Size/Color Measurements:Small/Pink - 110mm maximum internal diameter (approx. 4.25")Medium/Red - 140mm maximum internal diameter (approx. 5.5")Large/Blue - 155mm maximum internal diameter (approx. 6")Extra Large/Orange - 165mm maximum internal diameter (approx. 6.5")Extra Extra Large/Yellow - 175mm maximum internal diameter (approx. 7")
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.