Shop HOBART
See all product information
Create Account
Lockwasher
- Mfr # WL-007-20
- Zoro # G4767581
product price:Â
$
1.19
/ea
Key Features
For Use With
For Use With Mfr. Model Number
2612, 2612C, 2612GC, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812PS, 2912, 2912B, 2912C, 2912PS, 2919SC, HS4N, HS6, HS6-PHS, HS6N, HS7, HS7-PHS, HS7N, HS8, HS8N, HS8N-CB1, HS9, HS9-1B, HS9-2B, HS9N
Fits Brand
Hobart
Height
4 1/8 in
Compatible with Manufacturer Model Number
1612E, 1612P, 1712E, 1712RE, 1812, 1812PS, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, CB0606, HS4N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WL-007-20
- Zoro #
- G4767581
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 4 1/8 in
- Overall Depth
- 1/4 in
- Overall Width
- 2 1/4 in
- Overall Height
- 4 1/8 in
Details
- Item
- Lockwasher
- For Use With
- For Use With Mfr. Model Number
- 2612, 2612C, 2612GC, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812PS, 2912, 2912B, 2912C, 2912PS, 2919SC, HS4N, HS6, HS6-PHS, HS6N, HS7, HS7-PHS, HS7N, HS8, HS8N, HS8N-CB1, HS9, HS9-1B, HS9-2B, HS9N
- Fits Brand
- Hobart
- Compatible with Manufacturer Model Number
- 1612E, 1612P, 1712E, 1712RE, 1812, 1812PS, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, CB0606, HS4N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
- Compatible Manufacturer Model Number
- 1612E, 1612P, 1712E, 1712RE, 1812, 1812PS, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, CB0606, HS4N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
- Compatible Manufacturer Part Number
- 1612E, 1612P, 1712E, 1712RE, 1812, 1812PS, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, CB0606, HS4N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
- Compatible with Mfr. Model No.
- 1612E, 1612P, 1712E, 1712RE, 1812, 1812PS, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, CB0606, HS4N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
- For Use with Mfr Model Number
- 1612E, 1612P, 1712E, 1712RE, 1812, 1812PS, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, CB0606, HS4N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
- Compatible with Manufacturer Model No.
- 1612E, 1612P, 1712E, 1712RE, 1812, 1812PS, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, CB0606, HS4N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
- Compatible Pump Manufacturer Part Number
- 1612E, 1612P, 1712E, 1712RE, 1812, 1812PS, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, CB0606, HS4N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
- Compatible Mfr. Model Number
- 1612E, 1612P, 1712E, 1712RE, 1812, 1812PS, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, CB0606, HS4N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
- Product Type
- Lock Washer
- For Manufacturer Part Number
- 1612E, 1612P, 1712E, 1712RE, 1812, 1812PS, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, CB0606, HS4N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
- Compatible with Mfr. Model Number
- 1612E, 1612P, 1712E, 1712RE, 1812, 1812PS, 1912, 2612, 2612C, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812ALB, 2812C, 2812PS, 2912, 2912B, 2912C, 2912PS, 2912SC, CB0606, HS4N, HS6, HS6N, HS7, HS7N, HS8, HS8N, HS9, HS9N
- Compatible Product Type
- 12 in Enhanced Slicer,Automatic Slicer,Automatic Slicer with Non Removable Knife,Enhanced Slicer,Manual Slicer,Manual Slicer with Non Removable Knife,Motorized Patty Conveyor 6' Long,Painted Slicer,Slicer,Slicer with Carriage Tray,Slicer with Carriage Tray & Auto Off,Slicer with Carriage Tray Corr,Slicer with Carriage Trayfence,Slicer with Carriage Trayfence Corr,Slicer with Portion Scale,Slicer with Slice Count
Description
Lockwasher, Product Type Lock Washer, Overall Depth 1/4 in, Overall Height 4 1/8 in, Overall Width 2 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.