Shop MILLER MFG
Create Account
Pet Lodge Fleece Dog Bed CHOCOLATE SMALL
- Mfr # 2322-CH-S
- Zoro # G4776049
product price:Â
$
16.49
/ea
Sold in multiples of 3 for
$49.47
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
- 2322-CH-S
- Zoro #
- G4776049
- UPC #
- 084369160742
- Country of Origin
- China
Description
Your pet will appreciate this plush, cushioned, cotton-and-poly fleece bed. Double-thick bolster provides a sense of security. Ideal for use in crates, carriers, and houses, as well as a stand alone bed. Machine washable and dryable, rolls up for storage. Small L 22.5" x W 17.4" x H 1.22"Medium L 29.125" x W 20.5" x H 1.22"Large L 35" x W 22.5" x H 1.52"XLarge L 41" x W 25.5" x H 3"Giant L 47" x W 29.125" x H 3"