Shop HOBART
See all product information
Create Account
Auto Bezel Assembly
- Mfr # 00-915330
- Zoro # G4776447
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
For Use With
Manual Slicer, Manual Slicer with Non Removable Knife
For Use With Mfr. Model Number
HS6, HS6-PHS, HS6N, HS8, HS8N, HS8N-CB1
Fits Brand
Hobart
Height
1 1/8 in
Overall Width
4 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-915330
- Zoro #
- G4776447
- UPC #
- -
- Country of Origin
- United States
- Item
- Auto Bezel Assembly
- For Use With
- Manual Slicer, Manual Slicer with Non Removable Knife
- For Use With Mfr. Model Number
- HS6, HS6-PHS, HS6N, HS8, HS8N, HS8N-CB1
- Fits Brand
- Hobart
- Compatible with Manufacturer Model Number
- HS6, HS6N, HS8, HS8N
- Compatible Manufacturer Model Number
- HS6, HS6N, HS8, HS8N
- Compatible Manufacturer Part Number
- HS6, HS6N, HS8, HS8N
- Compatible with Mfr. Model No.
- HS6, HS6N, HS8, HS8N
- For Use with Mfr Model Number
- HS6, HS6N, HS8, HS8N
- Compatible with Manufacturer Model No.
- HS6, HS6N, HS8, HS8N
- Compatible Pump Manufacturer Part Number
- HS6, HS6N, HS8, HS8N
- Compatible Mfr. Model Number
- HS6, HS6N, HS8, HS8N
- Product Type
- Manual Bezel Assembly
- For Manufacturer Part Number
- HS6, HS6N, HS8, HS8N
- Compatible with Mfr. Model Number
- HS6, HS6N, HS8, HS8N
- Compatible Product Type
- Manual Slicer, Manual Slicer with Non Removable Knife
Dimensions
- Height
- 1 1/8 in
- Overall Width
- 4 3/8 in
- Overall Depth
- 2 3/8 in
- Overall Height
- 1 1/8 in
Description
Auto Bezel Assembly, Product Type Manual Bezel Assembly, Overall Depth 2 3/8 in, Overall Height 1 1/8 in, Overall Width 4 3/8 in, For Use With Manual Slicer, Manual Slicer with Non Removable Knife, Compatible with Manufacturer Model Number HS6, HS6N, HS8, HS8N
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.