Shop HOBART
See all product information
Create Account
Pin Actuator, Upper
- Mfr # 00-874315
- Zoro # G4776751
product price:Â
$
25.79
/ea
Key Features
For Use With
140 qt Mixer, 140 qt Mixer Correctional, 80 qt Mixer, 80 qt Mixer Correctional, Mixer, Mixer Correctional, Pizza Mixer PTD
For Use With Mfr. Model Number
HL1400, HL1400AUS, HL1400CE, HL600, HL600AUS, HL600C, HL600CE, HL661, HL662, HL662CE, HL800, HL800AUS, HL800CE
Fits Brand
Hobart
Height
5/8 in
Overall Depth
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-874315
- Zoro #
- G4776751
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5/8 in
- Overall Depth
- 5 1/2 in
- Overall Width
- 2 1/2 in
- Overall Height
- 5/8 in
Details
- Item
- Pin Actuator, Upper
- For Use With
- 140 qt Mixer, 140 qt Mixer Correctional, 80 qt Mixer, 80 qt Mixer Correctional, Mixer, Mixer Correctional, Pizza Mixer PTD
- For Use With Mfr. Model Number
- HL1400, HL1400AUS, HL1400CE, HL600, HL600AUS, HL600C, HL600CE, HL661, HL662, HL662CE, HL800, HL800AUS, HL800CE
- Fits Brand
- Hobart
- Compatible with Manufacturer Model Number
- HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C
- Compatible Manufacturer Model Number
- HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C
- Compatible Manufacturer Part Number
- HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C
- Compatible with Mfr. Model No.
- HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C
- For Use with Mfr Model Number
- HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C
- Compatible with Manufacturer Model No.
- HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C
- Compatible Pump Manufacturer Part Number
- HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C
- Compatible Mfr. Model Number
- HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C
- Product Type
- Actuator Pin
- For Manufacturer Part Number
- HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C
- Compatible with Mfr. Model Number
- HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C
- Compatible Product Type
- 140 qt Mixer, 140 qt Mixer Correctional, 80 qt Mixer, 80 qt Mixer Correctional, Mixer, Mixer Correctional, Pizza Mixer PTD
Description
Pin Actuator, Upper, Product Type Actuator Pin, Overall Depth 5 1/2 in, Overall Height 5/8 in, Overall Width 2 1/2 in, For Use With 140 qt Mixer, 140 qt Mixer Correctional, 80 qt Mixer, 80 qt Mixer Correctional, Mixer, Mixer Correctional, Pizza Mixer PTD, Compatible with Manufacturer Model Number HL1400, HL1400C, HL1400N, HL600, HL600C, HL661, HL662, HL800, HL800C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.