Pet Lodge Fleece Dog Bed CHOCOLATE MEDIUM
- Mfr # 2322-CH-M
- Zoro # G4777275
product price:Â
$
29.69
/ea
Sold in multiples of 2 for
$59.38
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
- 2322-CH-M
- Zoro #
- G4777275
- UPC #
- 84369160759
- Country of Origin
- China
Description
Your pet will appreciate this plush, cushioned, cotton-and-poly fleece bed. Double-thick bolster provides a sense of security. Ideal for use in crates, carriers, and houses, as well as a stand alone bed. Machine washable and dryable, rolls up for storage. Small L 22.5" x W 17.4" x H 1.22"Medium L 29.125" x W 20.5" x H 1.22"Large L 35" x W 22.5" x H 1.52"XLarge L 41" x W 25.5" x H 3"Giant L 47" x W 29.125" x H 3"