Shop WIDIA

Milling Insert, Rectangle, 15.30mm

  • Mfr # 5873419
  • Zoro # G4780172

product price: 
$
22.89
/ea

Key Features

Inscribed Circle
0.394 in
Cutting Direction
Right Hand
Grade
WK15PM
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5873419
Zoro #
G4780172
UPC #
-
Country of Origin
Japan
Inscribed Circle
0.394 in
Cutting Direction
Right Hand
Grade
WK15PM
Item
Milling Insert
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
For Use With
VSM490-15 Series Shoulder Mills
ISO Number
XNPU15T608SRMM
Chip-Breaker
Yes
Hardened (H) Compatibility
No
ANSI Number
XNPU1502SRMM
Cast Iron (K) Compatibility
No
Coating
ALOX-SN
Rake
Positive
Insert Application
Medium
Lead Angle
90 Degrees
Insert Shape
Rectangle
No. of Edges
4
Stainless (M) Compatibility
Yes
Insert Style
XNPU
Mounting Style
Screw Clamp
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Series
VSM490-15
Finish - Machining
AlOX-SN
Manufacturer Grade
WK15PM
Included Angle
90 Degrees
Chip-Breaker Style
Double Sided
Insert Holding Type
Screw Clamp
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Cutting Application
Milling
Primary Material Application ISO Code
K
Clearance Angle
0 Degrees
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Shape
Rectangle
Primary Material Application
Cast Iron
Coating Process
PVD
Measurement System
Fractional Inch
Number of Cutting Edges
4
Material - Machining
Carbide
ANSI Code
XNPU1502SRMM
Chip-Breaker Code
MM
Compatible Product Type
VSM490-15 Series Shoulder Mills

Dimensions

Mounting Hole Dia.
4.65mm
Insert Size
15T608
Insert Thickness
0.271"
Nose Radius
0.032"
Through Hole Inside Dia.
4.65mm
Corner Radius
1/32 in
Thickness
0.2710 in
Cutting Edge Length
15.30mm
Width
10.00mm

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.